WattStopper DT-305 DT Multi Technology Ceiling Occ Sensor 24VDC 35mA | Graybar Store
WattStopper - DT Multi Technology Ceiling Occ Sensor 24VDC 35mA - DT-305
+ / - Hover over image to Zoom
Other Views

    DT Multi Technology Ceiling Occ Sensor 24VDC 35mA

    Manufacturer: WattStopper
    Manufacturer #: DT-305
    SKU: 22127634
    $155.78
    Checking Pricing
         
    Color:White
    Use With:Wattstopper B Series Power Pack
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360 / 1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DT-305
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 1000
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Manual
    • Timer Range 5/10/15/20/30 Minutes
    • Voltage 24V DC
    • Use With Wattstopper B Series Power Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ceiling mount manual white passive infrared/ultrasonic occupancy sensor for 360 Deg. and 1000 sq. ft. coverage.
    • Ultrasonic diffusers give more comprehensive coverage
    • SmartSet™ automatically selects optimal settings for each space
    • Walk-through mode increases savings potential