NEC 1091045 DSX VoIP Phone to PC Adapter Phone to PC | Graybar Store
NEC - DSX VoIP Phone to PC Adapter Phone to PC - 1091045
+ / - Hover over image to Zoom
Other Views

    DSX VoIP Phone to PC Adapter Phone to PC

    Manufacturer: NEC
    Manufacturer #: 1091045
    SKU: 25245577
    $86.65
    Checking Pricing
         
    Jack Type:RJ45
    Power Source:Main
    Phone Jack:RJ45
    Part Number:DSX-1091045
    Color:Black
    No. of Conductors:3
    Use With:Telephones
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1091045
    • Color Black
    • Gender Female
    • Jack Type RJ45
    • No. of Conductors 3
    • Part Number DSX-1091045
    • Phone Jack RJ45
    • Connector Type Phone to PC
    • Type DSX VoIP Phone to PC Adapter
    • Power Source Main
    • Use With Telephones
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    DSX VoIP Phone to PC Adapter, Black, DSX VoIP, Female, Connector Type: Phone to PC