NEC 1090020 DSX™ Black 22-Button Display Telephone | Graybar Store
NEC - DSX™ Black 22-Button Display Telephone - 1090020
+ / - Hover over image to Zoom
Other Views

    DSX™ Black 22-Button Display Telephone

    Manufacturer: NEC
    Manufacturer #: 1090020
    SKU: 25067842
    $136.89
    Checking Pricing
         
    Material:Phone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1090020
    • Material Phone
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    DSX™ 22-Button black display telephone with speakerphone.
    Features:
    • Display: 3 Line x 24 Character Alphanumeric Display
    • Soft Keys: 4
    • Feature Keys: 12
    • Fixed Function Keys: 12
    • Speed Dial Bin Keys: 10
    • Headset Jack: RJ-10 Built-In
    • Speakerphone: Built-In, Half-Duplex
    • Wall Mount: Built-In
    • Angle Adjustment: 2-Position Built-In
    • Backlit: No
    • Dual LEDs: Yes