NEC 1090010 DSX™-80/160 CPU Card | Graybar Store
NEC - DSX™-80/160 CPU Card - 1090010
+ / - Hover over image to Zoom
Other Views

    DSX™-80/160 CPU Card

    Manufacturer: NEC
    Manufacturer #: 1090010
    SKU: 25067841
    $201.09
    Checking Pricing
         
    Material:CPU Card
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1090010
    • Material CPU Card
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    CPU card for DSX™-80/160.
    • CompactFlash card interface (For IntraMail, software loading, and database backup)
    • Conference circuits, DTMF receivers and DTMF generators
    • Real Time Clock
    • NAND Flash for storing the system database
    • Battery for short term (14 day) backup of the internal Real Time Clock and station parameters
    • Two audio inputs for Background Music and Music on Hold (1/8 inch mono minijacks)
    • One audio output for External Paging (1/8 inch mono minijack)
    • Ethernet and USB ports for local and remote PC programming
    • RS-232 serial port for Station Message Detail Recording
    • Built-in V.32BIS 14.4k BPS modem for remote maintenance
    The CPU also has a reset switch.