Fluke Networks DSX-5000 120/GLD CableAnalyzer with 1 year of Gold Support | Graybar Store
Fluke Networks - CableAnalyzer with 1 year of Gold Support - DSX-5000 120/GLD
+ / - Hover over image to Zoom
Other Views

    CableAnalyzer with 1 year of Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-5000 120/GLD
    SKU: 25530600
    $12,308.16
    Checking Pricing
         
    Tool Application:Copper Certification
    Power Source:Lithium Ion
    Additional Features:Includes 1 Year Gold Support
    Display Type:LCD Backlight
    Rating:CAT 6A/Class EA test modes (or lower link categories)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-5000 120/GLD
    • Type Copper Certification
    • Additional Features Includes 1 Year Gold Support
    • Display Type LCD Backlight
    • Power Source Lithium Ion
    • Rating CAT 6A/Class EA test modes (or lower link categories)
    • Tool Application Copper Certification
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks DSX-5000 120 CableAnalyzer with 1 year of Gold Support
    The DSX-5000 CableAnalyzer improves the efficiency of copper certification with unmatched speed for testing Cat 6A and Class FA while meeting draft IEC Level V - the most stringent accuracy requirement. The ProjX Management System helps ensure jobs are done correctly the first time and helps tracks progress from set-up to systems acceptance. Versiv platform supports modules for fiber testing (Both OLTS and OTDR) and Wi-Fi Analysis and Ethernet troubleshooting. The platform is easily upgradeable to support future standards. Troubleshoot faults faster with the Taptive user interface which graphically displays the source of failures including crosstalk, return loss and shield faults. Analyze test results and create professional test reports using LinkWare™ Management Software. Fluke Networks DSX-5000 CableAnalyzer is Intertek (ETL) Verified in accordance with the IEC-61935-1 specifications for accuracy Level IV, and draft accuracy Level V, and in accordance with the ANSI/TIA-1152 specifications for Level IIIe.