Fluke Networks DSX-5000 CableAnalyzer™ | Graybar Store
Fluke Networks - DSX-5000 CableAnalyzer™
+ / - Hover over image to Zoom
Other Views

    DSX-5000 CableAnalyzer™

    Manufacturer: Fluke Networks
         

    The DSX CableAnalyzer provides accurate, error-free certification of twisted pair cabling.

    DSX CableAnalyzer Unique Features:
    • Versiv enables users to accomplish more than ever with a cable tester, by accelerating every step of the testing process
    • ProjX management system eases tasks from initial set-up of a job to system acceptance. It eliminates redundant steps, and ensures that all tests are completed correctly the first time, and every time.
    • Taptive user interface puts advanced data analysis and easy set-up and operation at the fingertips of of technicians of all skill levels.
    • LinkWare management software provides unmatched analysis of test results and professional test reports
    • The DSX reduces the time required to fix cabling faults with Dedicated Diagnostics, a simple test that locates the problem

    Performance:

    • Ten second Cat 6A test time contributes to the fastest way to gain certification
    • Graphically displays the source of failures including crosstalk and distance to shield faults for faster troubleshooting
    • Manage up to 12,000 test results with full graphics
    • Capacitive touchscreen allows quick tester setup with easily selectable cable types, standards and testing parameters
    • 1 billion links reported on LinkWare management software

    Cable Types

  • Shielded and unshielded pair LAN cabling: TIA Category 3, 4, 5, 5e, 6, 6A: 100 Ω ISO/IEC Class C, D, E, EA, F, and FA: 100 Ω and 120 Ω
  • Permanent link adapters

    • Plug type: shielded RJ45
    • Optional Plug type: Tera

    Channel Adapters

    • Jack type: shielded RJ45
    • Optional Jack type: Tera

    Test Standards:

    • TIA Category 3, 4, 5, 5e, 6, 6A per TIA 568-C.2
    • ISO/IEC Class C and D, E, Ea, F, FA certification per ISO/IEC 11801:2002 and amendments
    • Maximum frequency 1200 MHz

    Specifications

    • Speed of Autotest Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds Full 2-way Autotest of Category 6A/Class EA: 10 seconds
    • Support test parameters (The selected test standard determines the test parameters and the frequency range of the tests): Wire Map, Length, Propagation Delay, Delay Skew, DC Loop Resistance, Insertion Loss (Attenuation), Return Loss (RL), NEXT, Attenuation-to-crosstalk Ratio (ACR-N), ACR-F (ELFEXT), Power Sum ACR-F (ELFEXT), Power Sum NEXT, Power Sum ACRN, Power Sum Alien Near End Xtalk (PS ANEXT), Power Sum Alien Attenuation Xtalk Ratio Far End (PS AACR-F)
    • Input protection: Protected against continuous telco voltages and 100 mA over-current
    • Display: 5.7 in LCD display with a projected capacitance touchscreen
    • Case: High impact plastic with show absorbing overmold
    • Main unit and remote: Lithium ion battery pack, 7.2 V
    • Typical battery life: 8 hours
    • Charge time Tester off: 4 hours to charge from 10 % capacity to 90 % capacity

    See More >>
    • Manufacturer Fluke Networks
    • Type Copper Certification
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tool Application
    Power Source
    Additional Features
    Display Type
    Rating
    Price
    DSX-5000 120
    25530599
    Copper Certification
    Lithium Ion
    Standard
    LCD Backlight
    CAT 6A/Class EA test modes (or lower link categories)
    $
    11219
    .39
    /
    EA
    25530599
    Tool Application
    Copper Certification
    Power Source
    Lithium Ion
    Additional Features
    Standard
    Display Type
    LCD Backlight
    Rating
    CAT 6A/Class EA test modes (or lower link categories)
    $
    11219
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSX-5000 120/GLD
    25530600
    Copper Certification
    Lithium Ion
    Includes 1 Year Gold Support
    LCD Backlight
    CAT 6A/Class EA test modes (or lower link categories)
    $
    12308
    .16
    /
    EA
    25530600
    Tool Application
    Copper Certification
    Power Source
    Lithium Ion
    Additional Features
    Includes 1 Year Gold Support
    Display Type
    LCD Backlight
    Rating
    CAT 6A/Class EA test modes (or lower link categories)
    $
    12308
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25530599 SKU, 25530599 ANALYTICS...
    Additional Features
    Standard
    Display Type
    LCD Backlight
    Rating
    CAT 6A/Class EA test modes (or lower link categories)
    Price
    $
    11219
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25530600 SKU, 25530600 ANALYTICS...
    Additional Features
    Includes 1 Year Gold Support
    Display Type
    LCD Backlight
    Rating
    CAT 6A/Class EA test modes (or lower link categories)
    Price
    $
    12308
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available