Fluke Networks DSX-ADD DSX-5000 Add-on Kit | Graybar Store
Fluke Networks - DSX-5000 Add-on Kit - DSX-ADD
+ / - Hover over image to Zoom
Other Views

    DSX-5000 Add-on Kit

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-ADD
    SKU: 25530610
    $9,892.86
    Checking Pricing
         
    Tool Application:Copper Certification
    Power Source:Lithium Ion
    Rating:CAT 6A/Class EA test modes (or lower link categories)
    Display Type:LCD Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-ADD
    • Display Type LCD Backlight
    • Power Source Lithium Ion
    • Rating CAT 6A/Class EA test modes (or lower link categories)
    Product Overview:
    The DSX-0000 Add on Kit accelerates every step of the copper certification process.
    The DSX-0000 Add on Kit includes: (2) DSX-5000 CableAnalyzer Modules, Set of CAT 6A/Class EA Permanent Link Adaptors, Set of CAT 6A/Class EA Channel Adaptors, (2) Headsets, (2) HandStraps, (2) Shoulder Straps, Carry Case, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, Statement of Calibration and Getting Started Guide.