NEC 1090023 DSX™ 34-Button Full-Duplex Backlit Super Display Telephone, Black | Graybar Store
NEC - DSX™ 34-Button Full-Duplex Backlit Super Display Telephone, Black - 1090023
+ / - Hover over image to Zoom
Other Views

    DSX™ 34-Button Full-Duplex Backlit Super Display Telephone, Black

    Manufacturer: NEC
    Manufacturer #: 1090023
    SKU: 25162368
    $320.22
    Checking Pricing
         
    Material:Phone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1090023
    • Material Phone
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    DSX™ 34-button black full duplex speakerphone super display telephone.
    Features
    • 9 line alpha type x 24 character LCD display
    • Illuminated dial pad
    • 12 interactive soft keys
    • 12 fixed keys
    • 24 programmable dual LED keys
    • Message lamp
    • Headset jack
    • Built-in wall mount bracket
    • Built-in adjustable base