Crouse Hinds (Eaton) DSD936 Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Outlet Body - DSD936
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD936
    SKU: 88069968
    $201.06
    Checking Pricing
         
    No. of Hubs:2
    Length:5-3/8 in.
    Width (Inches):1-3/8 in.
    Cable Entry:Bottom; Top
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD936
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Type Snap Switch
    • Body Type C
    • Cable Entry Bottom; Top
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 5-3/8 in.
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Stainless Steel (Cover
    • No. of Hubs 2
    • Width (Inches) 1-3/8 in.
    • For Use With Conduit Systems
    • SKU Spec Sheet
      DSD936 Specification Sheet
      DSD936 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Snap Switch, 3 Way, DSD Series, Enclosure Type NEMA 3, Application Explosion Proof, Dust-Ignition Proof, Raintight, Wet Locations, Current Rating 20A, Voltage Rating 120/277V AC.