Crouse Hinds (Eaton) DSD934 DSD Control Station Snap Switch Cover, Front Operated | Graybar Store
Crouse Hinds (Eaton) - DSD Control Station Snap Switch Cover, Front Operated - DSD934
+ / - Hover over image to Zoom
Other Views

    DSD Control Station Snap Switch Cover, Front Operated

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD934
    SKU: 88069966
    $257.96
    Checking Pricing
         
    Additional Features:Lockout Provisions
    Voltage Rating:120 to 277 V AC
    Use With:EDS/EDSC Back Boxes; EDSCM Modular Control Device Bodies
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD934
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Type Snap Switch
    • Additional Features Lockout Provisions
    • Amperage Rating 20 A
    • Body Type C
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Stainless Steel (Cover
    • For Use With Conduit Systems
    • Use With EDS/EDSC Back Boxes; EDSCM Modular Control Device Bodies
    • Voltage Rating 120 to 277 V AC
    • SKU Spec Sheet
      DSD934 Specification Sheet
      DSD934 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® DSD Selector Switch Cover, Voltage Rating: 120 to 277 V AC, Amperage Rating: 20 A