Crouse Hinds (Eaton) DSD925 DSD Control Station Selector Switch Cover, Maintained Contact, Heavy Duty, Factory Sealed | Graybar Store
Crouse Hinds (Eaton) - DSD Control Station Selector Switch Cover, Maintained Contact, Heavy Duty, Factory Sealed - DSD925
+ / - Hover over image to Zoom
Other Views

    DSD Control Station Selector Switch Cover, Maintained Contact, Heavy Duty, Factory Sealed

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD925
    SKU: 88069959
    $302.52
    Checking Pricing
         
    Additional Features:Lockout Provisions
    Voltage Rating:600 V AC
    Contact Operation:3NO/3NC
    Use With:EDS/EDSC Back Boxes; EDSCM Modular Control Device Bodies
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD925
    • Type Selector Switch
    • Additional Features Lockout Provisions
    • Contact Operation 3NO/3NC
    Product Overview:
    Eaton® DSD Selector Switch Cover, Voltage Rating: 600 V AC, Contact Operation: 3 NO + 3 NC