Wiremold (Legrand) DS4010B-DV DS4000 Series Fittings | Graybar Store
Wiremold (Legrand) - DS4000 Series Fittings - DS4010B-DV
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4010B-DV
    SKU: 25047583
    $8.01
    Checking Pricing
         
    Fitting Type:Blank End
    Brand or Series:DS4000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4010B-DV
    • Color Ivory
    • Bend (Degree) Single
    • Body Type EIA/TIA; NEC; NEMA; UL
    • Brand or Series DS4000
    • Conduit Type 20 A
    • Connection Type 2
    • Fitting Type Blank End
    • Material of Construction 1-1/16 in
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, designer blank end fitting.