Wiremold (Legrand) DS4000 Series Device Plate | Graybar Store
Wiremold (Legrand) - DS4000 Series Device Plate
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Device Plate

    Manufacturer: Wiremold (Legrand)
         

    90 degree full capacity divided internal elbow that provides a 2 (51mm) cable bend radius for fiber optic/UTP/STP installations. One pair of DS4001 Couplings included.

    • Manufacturer Wiremold (Legrand)
    • Bend (Degree) Single
    • Body Type EIA/TIA; NEC; NEMA; UL
    • Conduit Type 20 A
    • Connection Type 2
    • Material of Construction 1-1/16 in
    • Materials Solid
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Fitting Type
    Brand or Series
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Size
    Material Finish
    Price
    DS4011-DV
    25047585
    Flat Elbow
    DS4000
    Ivory
    $
    40
    .96
    /
    EA
    25047585
    Fitting Type
    Flat Elbow
    Brand or Series
    DS4000
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    $
    40
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DS4010A-DV
    25047584
    Entrance End
    DS4000
    Ivory
    $
    30
    .38
    /
    EA
    25047584
    Fitting Type
    Entrance End
    Brand or Series
    DS4000
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    $
    30
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DSDWND-DV
    25047591
    Cover
    DS4000
    White
    $
    9
    .67
    /
    EA
    25047591
    Fitting Type
    Cover
    Brand or Series
    DS4000
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    White
    Size
    Material Finish
    $
    9
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DS4010B-DV
    25047583
    Blank End
    DS4000
    Ivory
    $
    8
    .01
    /
    EA
    25047583
    Fitting Type
    Blank End
    Brand or Series
    DS4000
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    $
    8
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DS4017-DV
    25047586
    Internal Elbow
    DS4000
    $
    55
    .73
    /
    EA
    25047586
    Fitting Type
    Internal Elbow
    Brand or Series
    DS4000
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Size
    Material Finish
    $
    55
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047585 SKU, 25047585 ANALYTICS...
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    Price
    $
    40
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047584 SKU, 25047584 ANALYTICS...
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    Price
    $
    30
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047591 SKU, 25047591 ANALYTICS...
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    White
    Size
    Material Finish
    Price
    $
    9
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047583 SKU, 25047583 ANALYTICS...
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Ivory
    Size
    Material Finish
    Price
    $
    8
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047586 SKU, 25047586 ANALYTICS...
    No. of Holes
    Trade Size (Inches)
    Load Rating
    Product Includes
    Thread Size
    Material
    End Radius
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Coil/Reel Length (Feet)
    Color
    Size
    Material Finish
    Price
    $
    55
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available