Wiremold (Legrand) DS4000C-DG DS4000 Designer Raceway Cover, Grey | Graybar Store
Wiremold (Legrand) - DS4000 Designer Raceway Cover, Grey - DS4000C-DG
+ / - Hover over image to Zoom
Other Views

    DS4000 Designer Raceway Cover, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4000C-DG
    SKU: 25047593
    $10.95
    Checking Pricing
         
    Color / Finish:Designer Grey
    Length:5 ft.
    Brand or Series:Uniduct 2700, 2800, 2900 series raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4000C-DG
    • Brand or Series Uniduct 2700, 2800, 2900 series raceway
    • Color / Finish Designer Grey
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 Series steel cover; Size- 5 ft Length, 5-1/2 in. Width, 2 in. Height. Galvanized with designer grey finish.