Wiremold (Legrand) DS4000B DS4000 Designer Raceway Base | Graybar Store
Wiremold (Legrand) - DS4000 Designer Raceway Base - DS4000B
+ / - Hover over image to Zoom
Other Views

    DS4000 Designer Raceway Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4000B
    SKU: 25047580
    $56.70
    Checking Pricing
         
    Color / Finish:Steel
    Length:10 ft.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4000B
    • Brand or Series Tele-Power poles
    • Color / Finish Steel
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DS4000 series 10ft. raceway base 040 in. galvanized steel. Base has two 9/32 in. diameter mounting holes on centers of approximately 4 in. and pass through Kos on 8 in. centers throughout.