L. H. Dottie DWT6158 No. 6 x 1 5/8 Fine Thread Bugle Head Phillips Drywall Screws (500) | Graybar Store
L. H. Dottie - No. 6 x 1 5/8 Fine Thread Bugle Head Phillips Drywall Screws (500) - DWT6158
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 5/8 Fine Thread Bugle Head Phillips Drywall Screws (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWT6158
    SKU: 95005745
    $24.10
    Checking Pricing
         
    Screw Size:No. 6
    Length:1-5/8 in.
    Additional Features:Drywall Screws; Fine Thread
    Packaging:500 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWT6158
    • Additional Features Drywall Screws; Fine Thread
    • Head Type Bugle Head, Phillips
    • Length 1-5/8 in.
    • Materials Black Oxide
    Product Overview:
    Bugle Head Drywall Screw, Screw Size No. 6, Length 1 5/8 in., Steel, 500 Per Pack