L. H. Dottie DWSBK61 Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1 in. (Bulk Pack of 10,000) | Graybar Store
L. H. Dottie - Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1 in. (Bulk Pack of 10,000) - DWSBK61
+ / - Hover over image to Zoom
Other Views

    Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1 in. (Bulk Pack of 10,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWSBK61
    SKU: 92110492
    $298.00
    Checking Pricing
         
    Screw Size:No. 6
    Length:1 in.
    Additional Features:Drywall Screws; Fine Thread
    Packaging:10000 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWSBK61
    • Additional Features Drywall Screws; Fine Thread
    • Head Type Bugle Head, Phillips
    • Length 1 in.
    • Materials Black Oxide
    • Point Type Nail Point
    • Screw Size No. 6
    • Packaging 10000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Bugle Head Drywall Screw, Screw Size No. 6, Length 1 in., Steel, 10000 Per Pack