Allied Bolt 733 Phillips Bugle Head Course Thread Drywall Screw, #6 x 1 1/4 in. | Graybar Store
Allied Bolt - Phillips Bugle Head Course Thread Drywall Screw, #6 x 1 1/4 in. - 733
+ / - Hover over image to Zoom
Other Views

    Phillips Bugle Head Course Thread Drywall Screw, #6 x 1 1/4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 733
    SKU: 25457724
    $3.55
    Checking Pricing
         
    Screw Size:No. 6
    Additional Features:Phillips Drive
    Packaging:100 per Pack
    Length:1-1/4 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 733
    • Additional Features Phillips Drive
    • Head Type Bugle Head, Phillips
    • Length 1-1/4 in.
    • Materials Steel
    • Point Type Nail Point
    • Screw Size No. 6
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Drywall Screw, Screw Size: 6 to 9 AWG, Head Type: Bugle, Length: 1 1/4 in, Steel, Packaging: 100 Per Pack