Carol Cable (General Cable) 05654.63.10 Carol® Brand Cable Cord, Dryer, 4 ft., 10/3, Grey | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Dryer, 4 ft., 10/3, Grey - 05654.63.10
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Dryer, 4 ft., 10/3, Grey

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 05654.63.10
    SKU: 88078820
    $8.42
    Checking Pricing
         
    No. of Conductors:3
    Length:4 ft.
    Color:Grey
    Conductor Size:10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 05654.63.10
    • Color Grey
    • No. of Conductors 3
    • Amps AC 30A
    • Brand Carol
    • Conductor Size 10 AWG
    • Length 4 ft.
    • NEMA Configuration NEMA 10-30P
    • Volts 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Dryer Cord, Length: 4 ft, Conductor Size: 10 AWG, No. of Conductors: 3, Volts: 250 V, Amps AC: 30 A