American Polywater DT-69 Dry Wipe Wiping Excess Solvent from Electrical Cables During Splicing | Graybar Store
American Polywater - Dry Wipe Wiping Excess Solvent from Electrical Cables During Splicing - DT-69
+ / - Hover over image to Zoom
Other Views

    Dry Wipe Wiping Excess Solvent from Electrical Cables During Splicing

    Manufacturer: American Polywater
    Manufacturer #: DT-69
    SKU: 94009954
    $91.52
    Checking Pricing
         
    Dimensions:9 W x 6 L in
    Use With:Cable Cleaning
    Package Quantity:200 per Box
    Material:Spun Lace Polyester; Wood Pulp Blend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # DT-69
    • Dimensions 9 W x 6 L in
    • Package Quantity 200 per Box
    • Material Spun Lace Polyester; Wood Pulp Blend
    • Use With Cable Cleaning
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® SpliceMaster® Dry Wipe, Package Quantity: 200 per Box, Dimensions: 9 W x 6 L in, Material: Spun Lace Polyester; Wood Pulp Blend