Square D (Schneider Electric) EX45T6HCT Dry-Type Distribution Transformer | Graybar Store
Square D (Schneider Electric) - Dry-Type Distribution Transformer - EX45T6HCT
+ / - Hover over image to Zoom
Other Views

    Dry-Type Distribution Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EX45T6HCT
    SKU: 25749240
    $4,251.00
    Checking Pricing
         
    Phase:3-Phase
    Primary Voltage:480 V AC
    Secondary Voltage:240 V AC
    VA Rating:45 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EX45T6HCT
    • Phase 3-Phase
    • Primary Voltage 480 V AC
    • Secondary Voltage 240 V AC
    • VA Rating 45 kVA
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Square D™ Dry-Type Distribution Transformer, 3-Phase, Primary Voltage 480V, Secondary Voltage 240V, 45kVA