Thomas and Betts L-80-D Dry-Tite® Gasketed Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw | Graybar Store
Thomas and Betts - Dry-Tite® Gasketed Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw - L-80-D
+ / - Hover over image to Zoom
Other Views

    Dry-Tite® Gasketed Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: L-80-D
    SKU: 88221035
    $22.41
    Checking Pricing
         
    Lampholder Type:Weatherproof, PAR 38 or R40
    Rating:150W
    Body Type/Material:Die Cast Zinc With Heavy Duty Slip-On Gasket
    Lamp Base:Medium
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-80-D
    • Color Silver
    • Body Type/Material Die Cast Zinc With Heavy Duty Slip-On Gasket
    • Lamp Base Medium
    • Lampholder Type Weatherproof, PAR 38 or R40
    • Rating 150W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Dry-Tite® silver die cast zinc gasketed lampholder with heavy-duty slip-on gasket and ground screw for 150W PAR 38 or R40 lamps.