Thomas and Betts L-800 Dry-Tite® Deep-Shielded Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw | Graybar Store
Thomas and Betts - Dry-Tite® Deep-Shielded Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw - L-800
+ / - Hover over image to Zoom
Other Views

    Dry-Tite® Deep-Shielded Silver Die Cast Zinc Weatherproof Lampholder With Inside Gasket and Ground Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: L-800
    SKU: 88221036
    $28.88
    Checking Pricing
         
    Color:Silver
    Body Type/Material:Die Cast Zinc With Inside Gasket
    Rating:150W
    Lampholder Type:Weatherproof, PAR 38 or R40
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-800
    • Color Silver
    • Body Type/Material Die Cast Zinc With Inside Gasket
    • Lamp Base Medium
    Product Overview:
    Dry-Tite® deep-shielded silver die cast zinc lampholder with inside gasket and ground screw for 150W PAR 38 or R40 lamps.