Square D (Schneider Electric) 30T2F Dry Sealed Transformer | Graybar Store
Square D (Schneider Electric) - Dry Sealed Transformer - 30T2F
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 30T2F
    SKU: 89023059
    $9,547.88
    Checking Pricing
         
    VA Rating:30 kVA
    Phase:3-Phase
    Primary Voltage:480 V
    Secondary Voltage:120 V
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 30T2F
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • Primary Voltage 480 V
    • Secondary Voltage 120 V
    • VA Rating 30 kVA
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Dry Sealed Transformer, 3-Phase, Primary Voltage 480V, Secondary Voltage 120V, 30kVA, NEMA 3R
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides