Square D (Schneider Electric) 7S7F Dry Sealed Transformer | Graybar Store
Square D (Schneider Electric) - Dry Sealed Transformer - 7S7F
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 7S7F
    SKU: 88252130
    $3,597.24
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Primary Voltage:480 V AC
    Secondary Voltage:120 V AC
    VA Rating:30 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 7S7F
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • Primary Voltage 480 V AC
    • Secondary Voltage 120 V AC
    • VA Rating 30 kVA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Dry Sealed Transformer, 3-Phase, Primary Voltage 480V, Secondary Voltage 120V, 30kVA, NEMA 3R
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings