Bridgeport Fittings 251-MB Mighty-Bite® PUSH-EMT® Dry Location Connector, Zinc Die Cast, EMT Conduit, 3/4 in. | Graybar Store
Bridgeport Fittings - Mighty-Bite® PUSH-EMT® Dry Location Connector, Zinc Die Cast, EMT Conduit, 3/4 in. - 251-MB
+ / - Hover over image to Zoom
Other Views

    Mighty-Bite® PUSH-EMT® Dry Location Connector, Zinc Die Cast, EMT Conduit, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 251-MB
    SKU: 25414743
    $2.02
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:EMT Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 251-MB
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • Trade Size (Inches) 3/4 in.
    • Use With EMT Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mighty-Bite® PUSH-EMT® Dry Location Connector, Throat Type: Non-Insulated, Zinc Die Cast, Trade Size (Inches): 3/4 in