CRC Industries 03084 Dry Flim Lubricant | Graybar Store
CRC Industries - Dry Flim Lubricant - 03084
+ / - Hover over image to Zoom
Other Views

    Dry Flim Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 03084
    SKU: 96088649
    $13.41
    Checking Pricing
         
    Color:Grey
    Size:11 oz
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03084
    • Color Grey
    • Size 11 oz
    • Application Chains; Conveyor Belts; Gaskets; Gears; Handling Equipment; High RPM Slides; High Temperatures; Hoists; Low Load; Motors; Plant Machinery; Rollers;
    • Type Dry Film
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dry Film Lubricant, Size: 11 oz, Package Quantity: 12 per Case, Gray, Acetone; Heptane; Isopropyl Alcohol; Molybdenum Disulphide; N-Butane; N-Heptane; Petroleum; Propane; Toluene, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable