Allied Bolt 902 Stainless Steel 1 and 2 Pair Drop Wire Clamp With Serrated Shim | Graybar Store
Allied Bolt - Stainless Steel 1  and 2 Pair Drop Wire Clamp With Serrated Shim - 902
+ / - Hover over image to Zoom
Other Views

    Stainless Steel 1 and 2 Pair Drop Wire Clamp With Serrated Shim

    Manufacturer: Allied Bolt
    Manufacturer #: 902
    SKU: 25243054
    Price pending
    Checking Pricing
         
    Load Rating (Pound):555 lb.
    Packaging:50 per Pack
    Length:7 in.
    Use With:Drive Hooks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 902
    • Length 7 in.
    • Load Rating (Pound) 555 lb.
    • Materials Stainless Steel
    • Packaging 50 per Pack
    • Use With Drive Hooks
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Drop Wire Clamp Stainless Serrated Shim, Packaging: 50 per Pack, Stainless Steel, Load Rating (Pound): 555 lb