General Cable ADP-2C18.5-P-1K-GCC Drop Wire Bell System Type F Drop and RUS (REA) PE-7 | Graybar Store
General Cable - Drop Wire Bell System Type F Drop and RUS (REA) PE-7 - ADP-2C18.5-P-1K-GCC
+ / - Hover over image to Zoom
Other Views

    Drop Wire Bell System Type F Drop and RUS (REA) PE-7

    Manufacturer: General Cable
    Manufacturer #: ADP-2C18.5-P-1K-GCC
    SKU: 99547688
    $171.95
    Checking Pricing
         
    No. of Pairs:1
    Packaging:1000 ft Pull-Pac Carton
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # ADP-2C18.5-P-1K-GCC
    • Color Black
    • Gauge 18-1/2 AWG
    • No. of Pairs 1
    • Packaging 1000 ft Pull-Pac Carton
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Drop Wire, Black, Packaging: 1000 ft Pull-Pac Carton, No. of Pairs: 1, Gauge: 18-1/2 AWG
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification