General Cable ADN-2P22-C-GCC Glass Supported Drop Wire | Graybar Store
General Cable - Glass Supported Drop Wire - ADN-2P22-C-GCC
+ / - Hover over image to Zoom
Other Views

    Glass Supported Drop Wire

    Manufacturer: General Cable
    Manufacturer #: ADN-2P22-C-GCC
    SKU: 95001970
    $254.24
    Checking Pricing
         
    No. of Pairs:2
    Color:Black
    Packaging:1000 ft Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # ADN-2P22-C-GCC
    • Color Black
    • Type Outdoor Cable
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Packaging 1000 ft Coil
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Drop Wire, Black, Packaging: 1000 ft Coil, No. of Pairs: 2, PVC, Gauge: 22 AWG