General Cable ADN-6P22-C-GCC-CUT REEL Glass Supported Drop Wire, Cut Reel | Graybar Store
General Cable - Glass Supported Drop Wire, Cut Reel - ADN-6P22-C-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Glass Supported Drop Wire, Cut Reel

    Manufacturer: General Cable
    Manufacturer #: ADN-6P22-C-GCC-CUT REEL
    SKU: 25649090
    $0.63
    Checking Pricing
         
    Color:Black
    Packaging:400 ft Coil
    No. of Pairs:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # ADN-6P22-C-GCC-CUT REEL
    • Color Black
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 6
    • Packaging 400 ft Coil
    • SAP Material Type ZCUT
    • Country of Origin MX - Mexico
    Product Overview:
    Drop Wire, Black, Packaging: 400 ft Coil, No. of Pairs: 6, PVC, Gauge: 22 AWG