Erico DR4SF24 Drop Smooth Rod With Shot Fire Bracket | Graybar Store
Erico - Drop Smooth Rod With Shot Fire Bracket - DR4SF24
+ / - Hover over image to Zoom
Other Views

    Drop Smooth Rod With Shot Fire Bracket

    Manufacturer: Erico
    Manufacturer #: DR4SF24
    SKU: 25816587
    $4.72
    Checking Pricing
         
    Kit Includes:Pre-Assembled End Cap
    Load Rating (Pound):95 lb.
    Packaging:50 per Pack
    Length:24 in.
    Use With:Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    Mounting Type:Ceiling Mount
    Diameter (Inches):0.215 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # DR4SF24
    • Diameter (Inches) 0.215 in.
    • Kit Includes Pre-Assembled End Cap
    • Length 24 in.
    • Load Rating (Pound) 95 lb.
    • Materials Steel
    • Mounting Type Ceiling Mount
    • Packaging 50 per Pack
    • Use With Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Drop Smooth Rod, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 95 lb, Ceiling Mount