Cablofil (Legrand) DO105/300EZ Drop Out Portion for 105/300 Zinc | Graybar Store
Cablofil (Legrand) - Drop Out Portion for 105/300 Zinc - DO105/300EZ
+ / - Hover over image to Zoom
Other Views

    Drop Out Portion for 105/300 Zinc

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DO105/300EZ
    SKU: 25361389
    $112.12
    Checking Pricing
         
    Dimensions:4 in D x 12 In W
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DO105/300EZ
    • Dimensions 4 in D x 12 In W
    • Material Finish Zinc-Plated
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drop out portion accommodates 4 in. D x 12 in. W wire mesh cable tray.