Bogen CSD2X2 Drop-In Ceiling Speaker With Ceiling Tile | Graybar Store
Bogen - Drop-In Ceiling Speaker With Ceiling Tile - CSD2X2
+ / - Hover over image to Zoom
Other Views

    Drop-In Ceiling Speaker With Ceiling Tile

    Manufacturer: Bogen
    Manufacturer #: CSD2X2
    SKU: 22121345
    $169.48
    Checking Pricing
         
    Watts:1
    Dimensions:24W x 4-7/8H x 24 D Inch
    Volume:94 dB with 1W at 1m
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD2X2
    • Color Off-White
    • Dimensions 24W x 4-7/8H x 24 D Inch
    • Termination Style Wire Nut (Included)
    • Volume 94 dB with 1W at 1m
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drop-in 1-watt ceiling speaker with back can and ceiling tile, off-white, 2 feet by 2 feet.
    • Finely perforated grille over the entire front of speaker
    • Fully enclosed, industrial grade steel construction
    • Enclosed back can
    • 8 inch main cone with secondary high-frequency cone
    • 70V/25V, 4-watt transformer (4, 2, 1, 0.5, 0.25 watt) taps; selected by rotary switch
    • Off-white grille finish
    • Listed to UL Standard 1480 for U.S. use
    • Support Rail Crossbar (included)