Bogen CSD1X2U Drop-in Ceiling Mounted Speaker with Back Can Bright White (2 Pk) | Graybar Store
Bogen - Drop-in Ceiling Mounted Speaker with Back Can Bright White (2 Pk) - CSD1X2U
+ / - Hover over image to Zoom
Other Views

    Drop-in Ceiling Mounted Speaker with Back Can Bright White (2 Pk)

    Manufacturer: Bogen
    Manufacturer #: CSD1X2U
    SKU: 25256704
    $59.00
    Checking Pricing
         
    Watts:4
    Dimensions:1ft. X 2 ft.
    Volume:94dB
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD1X2U
    • Color White
    • Dimensions 1ft. X 2 ft.
    • Termination Style Screw Terminal
    • Volume 94dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drop in ceiling mounted speaker with back can 1ft X2 ft tile and bright white finish.