Bogen CSD2X2VR Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Off White (2 PK) | Graybar Store
Bogen - Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Off White (2 PK) - CSD2X2VR
+ / - Hover over image to Zoom
Other Views

    Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Off White (2 PK)

    Manufacturer: Bogen
    Manufacturer #: CSD2X2VR
    SKU: 25108201
    $194.68
    Checking Pricing
         
    Watts:0.25
    Dimensions:2 ft x 2 ft.
    Volume:94dB
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD2X2VR
    • Color Off-White
    • Dimensions 2 ft x 2 ft.
    • Termination Style Wire Nut (Included)
    • Volume 94dB
    • Watts 0.25
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2ft. X2ft. Drop-In ceiling speaker with back ca, Package of 2.