Bogen CSD2X2U Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Bright White ( 2 PK) | Graybar Store
Bogen - Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Bright White ( 2 PK) - CSD2X2U
+ / - Hover over image to Zoom
Other Views

    Drop-in Ceiling Mounted Speaker with Back Can (70V/25V), Bright White ( 2 PK)

    Manufacturer: Bogen
    Manufacturer #: CSD2X2U
    SKU: 25244827
    $169.48
    Checking Pricing
         
    Watts:4
    Dimensions:23 13/16 in. W x 5 in. H x 23 13/16 in. D
    Volume:94dB
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD2X2U
    • Color White
    • Dimensions 23 13/16 in. W x 5 in. H x 23 13/16 in. D
    • Termination Style Wire Nut (Included)
    • Volume 94dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drop-in ceiling speaker with back can, Package of 2.