Bogen CSD2X2VRU Drop-in Ceiling Mounted Speaker with Back Can (70V/25V) | Graybar Store
Bogen - Drop-in Ceiling Mounted Speaker with Back Can (70V/25V) - CSD2X2VRU
+ / - Hover over image to Zoom
Other Views

    Drop-in Ceiling Mounted Speaker with Back Can (70V/25V)

    Manufacturer: Bogen
    Manufacturer #: CSD2X2VRU
    SKU: 25265482
    $88.63
    Checking Pricing
         
    Watts:4
    Dimensions:2 ft. x 2 ft.
    Volume:94dB
    Voltage (Volts):75/25
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD2X2VRU
    • Color White
    • Dimensions 2 ft. x 2 ft.
    • Voltage (Volts) 75/25
    • Termination Style Wire Nut (Included)
    • Volume 94dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bogen CSD2X2VRU Ceiling Speaker, Drop-In, Steel, Length: 24 IN, Height: 24 IN, Depth: 4-7/8 IN, Bright White, Ceiling Mounting, Maximum Wattage: 4 WTT, Woofer Composition: Paper, 8 IN Woofer Diameter, Dispersion/Beam Spread: 100 DEG, Sensitivity: 94 DB,