Bogen CSD1X2 Drop-in Ceiling Mounted Speaker with Back Can, Off White (2 PK) | Graybar Store
Bogen - Drop-in Ceiling Mounted Speaker with Back Can, Off White (2 PK) - CSD1X2
+ / - Hover over image to Zoom
Other Views

    Drop-in Ceiling Mounted Speaker with Back Can, Off White (2 PK)

    Manufacturer: Bogen
    Manufacturer #: CSD1X2
    SKU: 22079040
    $59.00
    Checking Pricing
         
    Watts:5
    Dimensions:1ft. X 2 ft.
    Volume:94dB
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CSD1X2
    • Color Off-White
    • Dimensions 1ft. X 2 ft.
    • Termination Style Screw Terminal
    • Volume 94dB
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drop in ceiling paging speaker tile 1ft x 2 ft (Package of 2)