ITW Ramset RL-12 Multi-Set II® 1/2-13 Zinc Plated Steel Drop-In Anchor Without Lip | Graybar Store
ITW Ramset - Multi-Set II® 1/2-13 Zinc Plated Steel Drop-In Anchor Without Lip - RL-12
+ / - Hover over image to Zoom
Other Views

    Multi-Set II® 1/2-13 Zinc Plated Steel Drop-In Anchor Without Lip

    Manufacturer: ITW Ramset
    Manufacturer #: RL-12
    SKU: 97222906
    $0.50
    Checking Pricing
         
    Size:1/2-13 in
    Packaging:50 per Pack
    Anchor Type:Drop-In Anchor
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # RL-12
    • Size 1/2-13 in
    • Thread Size 1/2-13
    • Anchor Type Drop-In Anchor
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Red Head® Drop-In Anchor, Anchor Type: Drop-In Anchor, Packaging: 50 Per Pack, Size: 1/2-13 in, Thread Size: 1/2-13