ITW Ramset RT-114 Drop-In Anchor | Graybar Store
ITW Ramset - Drop-In Anchor - RT-114
+ / - Hover over image to Zoom
Other Views

    Drop-In Anchor

    Manufacturer: ITW Ramset
    Manufacturer #: RT-114
    SKU: 25220529
    $0.87
    Checking Pricing
         
    Size:1/4-20 in
    Packaging:100 per Pack
    Thread Size:1/4-20
    Tool Application:Drop-In Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # RT-114
    • Size 1/4-20 in
    • Thread Size 1/4-20
    • Tool Application Drop-In Anchor
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Red Head® Drop-In Anchor, Anchor Type: Drop-In Anchor, Packaging: 100 per Pack, Size: 1/4-20 in, Thread Size: 1/4-20