ITW Ramset RX-38 Multi-Set II® 3/8 in. Shallow-Embedment Drop-In Anchor | Graybar Store
ITW Ramset - Multi-Set II® 3/8 in. Shallow-Embedment Drop-In Anchor - RX-38
+ / - Hover over image to Zoom
Other Views

    Multi-Set II® 3/8 in. Shallow-Embedment Drop-In Anchor

    Manufacturer: ITW Ramset
    Manufacturer #: RX-38
    SKU: 22052554
    $0.30
    Checking Pricing
         
    Size:3/8-16 in
    Packaging:100 per Pack
    Length:3/8 in.
    Use With:1/2 in Drill Bit
    Anchor Type:Drop-In Anchor
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # RX-38
    • Size 3/8-16 in
    • Length 3/8 in.
    • Thread Size 3/8-16
    • Anchor Type Drop-In Anchor
    • Packaging 100 per Pack
    • Use With 1/2 in Drill Bit
    • SAP Material Type ZSTD
    Product Overview:
    Red Head® Drop-In Anchor, Anchor Type: Drop-In Anchor, Packaging: 100 Per Pack, Size: 3/8-16 in, Length: 3/8 in, Thread Size: 3/8-16