Universal Electric Corp CBDC225GE12-2-L2120C-4 20A Drop Cord Assembly | Graybar Store
Universal Electric Corp - 20A Drop Cord Assembly - CBDC225GE12-2-L2120C-4
+ / - Hover over image to Zoom
Other Views

    20A Drop Cord Assembly

    Manufacturer: Universal Electric Corp
    Manufacturer #: CBDC225GE12-2-L2120C-4
    SKU: 25803601
    Price pending
    Checking Pricing
         
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Universal Electric Corp
    • Manufacturer # CBDC225GE12-2-L2120C-4
    • Amps 20A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drop Cord Assembly, Amps: 20 A