Wiremold (Legrand) PN05F86V Drop Ceiling Connector | Graybar Store
Wiremold (Legrand) - Drop Ceiling Connector - PN05F86V
+ / - Hover over image to Zoom
Other Views

    Drop Ceiling Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05F86V
    SKU: 22061984
    $4.77
    Checking Pricing
         
    Box Style:Rectangle
    Additional Features:PN153R Reducer Adapter for Use with PN03 Series Raceway; RoHS; UL and cUL Listed
    Height (Inches):4-3/8
    Brand or Series:Eclipse PN05
    Trade Size (Inches):1/2 in.
    Use With:Eclipse PN03, PN05, PN10 Series Low-Voltage Latching Raceway
    Cover Type:Solid
    Width (Inches):1-5/16
    Fitting Type:Drop Ceiling Connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05F86V
    • Color Ivory
    • Additional Features PN153R Reducer Adapter for Use with PN03 Series Raceway; RoHS; UL and cUL Listed
    • Box Style Rectangle
    • Brand or Series Eclipse PN05
    • Cover Type Solid
    • Fitting Type Drop Ceiling Connector
    • Height (Inches) 4-3/8
    • Width (Inches) 1-5/16
    • Trade Size (Inches) 1/2 in.
    • Use With Eclipse PN03, PN05, PN10 Series Low-Voltage Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN05 Drop Ceiling Connector, Fitting Type: Drop Ceiling Connector, Ivory, Non-Metallic, Body Type: Angled