Corning 37R00442370-500F Drop Cable Assembly SC APC | Graybar Store
Corning - Drop Cable Assembly SC APC - 37R00442370-500F
+ / - Hover over image to Zoom
Other Views

    Drop Cable Assembly SC APC

    Manufacturer: Corning
    Manufacturer #: 37R00442370-500F
    SKU: 25649855
    $112.11
    Checking Pricing
         
    Length:500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 37R00442370-500F
    • Length 500 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Drop Cable Assembly, Length: 500 ft, Connector Type: SC APC