Corning 004301EB1TD600F-P Drop Assembly | Graybar Store
Corning - Drop Assembly - 004301EB1TD600F-P
+ / - Hover over image to Zoom
Other Views

    Drop Assembly

    Manufacturer: Corning
    Manufacturer #: 004301EB1TD600F-P
    SKU: 25085452
    $295.44
    Checking Pricing
         
    Length:600 ft.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 004301EB1TD600F-P
    • Fiber Category Singlemode
    • Length 600 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    OptiTap® Drop Assembly, Length: 600 ft, Fiber Category: Singlemode OS2, Adapter Type: 1F