Square D (Schneider Electric) ATV12H075M3 Altivar® Drives With Heatsink, Voltage Rating: 230V, Output Amperage: 4.2 A, 3-Phase HP Rating (Max.): 1 hp | Graybar Store
Square D (Schneider Electric) - Altivar® Drives With Heatsink, Voltage Rating: 230V, Output Amperage: 4.2 A, 3-Phase HP Rating (Max.): 1 hp - ATV12H075M3
+ / - Hover over image to Zoom
Other Views

    Altivar® Drives With Heatsink, Voltage Rating: 230V, Output Amperage: 4.2 A, 3-Phase HP Rating (Max.): 1 hp

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV12H075M3
    SKU: 25277354
    $292.67
    Checking Pricing
         
    Voltage Rating:200 to 240 V
    3-Phase HP Rating (Max.):1 hp
    Use With:Altivar 12; Asynchronous Motors
    Output Amperage:4.2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV12H075M3
    • 3-Phase HP Rating (Max.) 1 hp
    • Output Amperage 4.2 A
    • Use With Altivar 12; Asynchronous Motors
    • Voltage Rating 200 to 240 V
    Product Overview:
    Altivar® ATV12H Drives With Heatsink, Voltage Rating: 200 to 240 V, Output Amperage: 4.2 A, 3-Phase HP Rating (Max.): 1 hp