Square D (Schneider Electric) ATV12H075F1 Drives With Heatsink | Graybar Store
Square D (Schneider Electric) - Drives With Heatsink - ATV12H075F1
+ / - Hover over image to Zoom
Other Views

    Drives With Heatsink

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV12H075F1
    SKU: 25264879
    $318.75
    Checking Pricing
         
    Output Amperage:4.2 A
    Single-Phase HP Rating (Max.):1 hp
    Use With:Altivar 12; Asynchronous Motors
    Voltage Rating:100 to 120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV12H075F1
    • Output Amperage 4.2 A
    • Single-Phase HP Rating (Max.) 1 hp
    • Use With Altivar 12; Asynchronous Motors
    • Voltage Rating 100 to 120 V
    Product Overview:
    Altivar® Drives With Heatsink, Voltage Rating: 100 to 120 V, Output Amperage: 4.2 A, Single-Phase HP Rating (Max.): 1 hp