Greenlee 1434AV Drive Screw | Graybar Store
Greenlee - Drive Screw - 1434AV
+ / - Hover over image to Zoom
Other Views

    Drive Screw

    Manufacturer: Greenlee
    Manufacturer #: 1434AV
    SKU: 88120583
    $65.88
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Tool Application:Item Knockout Kit
    Overall Length (Inches):5-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1434AV
    • Diameter (Inches) 3/4 in.
    • Overall Length (Inches) 5-1/2
    • Tool Application Item Knockout Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drive Screw, Draw Stud, Size 3/4 Inch Dia x 5-1/2 Inch L, Used on Item Knockout Punch Kit, Used on Item Part No 7360SB, 7361SB, Greenlee Brand