Maclean Senior Industries J8742-1/2 Drive Screw | Graybar Store
Maclean Senior Industries - Drive Screw - J8742-1/2
+ / - Hover over image to Zoom
Other Views

    Drive Screw

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8742-1/2
    SKU: 25805699
    $0.92
    Checking Pricing
         
    Length:2-1/2 in.
    Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8742-1/2
    • Type Fetter Drive Regular Pt. Drive Screw
    • Diameter (Inches) 3/8
    • Length 2-1/2 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    Product Overview:
    Drive Screw, Steel, Length: 2-1/2 in, Diameter (Inches): 3/8 in